Shop WALTER
See all product information
Create Account
Sanding Discs, 5" dia., PK25
- Mfr # 15C508
- Zoro # G323356225
product price:Â
$
1.49
/pk of 25, $0.06/ea
Sold in multiples of 25Â pks for
$37.25
Key Features
Features
Abrasive Grains Applied by Electrostatic Process, High Quality Fiber Backing, High Removal Rate Cool Cutting, Provide Consistent Quality Finishes
Overall Diameter
5 in
Maximum Operating Speed
12,200 RPM
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15C508
- Zoro #
- G323356225
- UPC #
- 662980150504
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
- Fits Chest Size
- Abrasive Grains Applied by Electrostatic Process, High Quality Fiber Backing, High Removal Rate Cool Cutting, Provide Consistent Quality Finishes
Details
- Features
- Abrasive Grains Applied by Electrostatic Process, High Quality Fiber Backing, High Removal Rate Cool Cutting, Provide Consistent Quality Finishes
- Maximum Operating Speed
- 12,200 RPM
- Connector Type
- Unthreaded Hole
- Item
- Sanding Discs
- Abrasive Type
- Coated
- Grit
- 80
- Series
- Coolcut
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Steel
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Overall Diameter 5 in, Series Coolcut, Coating Coverage Not Applicable, Maximum Operating Speed 12,200 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Features Abrasive Grains Applied by Electrostatic Process, High Quality Fiber Backing, High Removal Rate Cool Cutting, Provide Consistent Quality Finishes, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.