Shop WALTER
See all product information
Create Account
Sanding Discs, 5" dia., PK25
- Mfr # 15N503
- Zoro # G423355692
product price:Â
$
5.45
/pk of 25, $0.22/ea
Sold in multiples of 25Â pks for
$136.25
Key Features
Connector Type
Unthreaded Hole
Maximum Operating Speed
12,200 RPM
Series
XTRACUT XX
Overall Diameter
5 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15N503
- Zoro #
- G423355692
- UPC #
- 662980940525
- Country of Origin
- Germany
- Connector Type
- Unthreaded Hole
- Maximum Operating Speed
- 12,200 RPM
- Series
- XTRACUT XX
- Features
- Grit
- 36
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Item
- Sanding Discs
- Primary Material Application
- Aluminum, Steel, Stainless Steel
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
- Fits Chest Size
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Grit 36, Overall Diameter 5 in, Series XTRACUT XX, Coating Coverage Not Applicable, Maximum Operating Speed 12,200 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.