Shop WALTER
See all product information
Create Account
Sanding Discs, 7" dia., PK25
- Mfr # 15X710
- Zoro # G623360205
product price:Â
$
5.59
/pk of 25, $0.22/ea
Sold in multiples of 25Â pks for
$139.75
Key Features
Connector Size
7/8 in
Abrasive Type
Coated
Series
Coolcut XX
Features
2 Times Faster Cutting than Regular Sanding Discs, 6 Times More Stock Removal than Regular Sanding Discs, Consistent Quality Finish in all Metals, Cyclone Technology - Exclusive High Tech Blend, Highest Levels of Stock Removal
Connector Type
Unthreaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15X710
- Zoro #
- G623360205
- UPC #
- 662980978122
- Country of Origin
- Germany
- Grit
- 100
- Abrasive Type
- Coated
- Series
- Coolcut XX
- Features
- 2 Times Faster Cutting than Regular Sanding Discs, 6 Times More Stock Removal than Regular Sanding Discs, Consistent Quality Finish in all Metals, Cyclone Technology - Exclusive High Tech Blend, Highest Levels of Stock Removal
- Connector Type
- Unthreaded Hole
- Item
- Sanding Discs
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 8,600 RPM
- Primary Material Application
- Aluminum, Stainless Steel, Steel
Dimensions
- Connector Size
- 7/8 in
- Overall Diameter
- 7 in
- Fits Chest Size
- 2 Times Faster Cutting than Regular Sanding Discs, 6 Times More Stock Removal than Regular Sanding Discs, Consistent Quality Finish in all Metals, Cyclone Technology - Exclusive High Tech Blend, Highest Levels of Stock Removal
Description
Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Grit 100, Overall Diameter 7 in, Series Coolcut XX, Coating Coverage Not Applicable, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Features 2 Times Faster Cutting than Regular Sanding Discs, 6 Times More Stock Removal than Regular Sanding Discs, Consistent Quality Finish in all Metals, Cyclone Technology - Exclusive High Tech Blend, Highest Levels of Stock Removal, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.