Sanding Roll, Finishing, 4"x30", Grey
- Mfr # 07B204
- Zoro # G4371923
product price:Â
$
58.35
/ea
Key Features
Overall Width
4"
Abrasive Type
Finishing/Polishing
Series
BLENDEXâ„¢ ROLLS
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07B204
- Zoro #
- G4371923
- UPC #
- 662980210932
- Country of Origin
- United Kingdom
- Item
- Blendex Roll
- Abrasive Type
- Finishing/Polishing
- Series
- BLENDEXâ„¢ ROLLS
- Color
- Gray
Dimensions
- Overall Width
- 4"
Description
ABRASIVE SANDING ROLL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.