Shop WALTER
See all product information
Create Account
Sanding Roll, Heavy-Duty, 4"x30", Tan
- Mfr # 07B304
- Zoro # G4372020
product price:Â
$
89.89
/ea
Key Features
Overall Width
4"
Grade
Heavy-Duty
Series
BLENDEXâ„¢ ROLLS
Color
Tan
For Use On
Stainless steel; Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07B304
- Zoro #
- G4372020
- UPC #
- 662980273135
- Country of Origin
- United Kingdom
- Item
- Blendex Roll
- Grade
- Heavy-Duty
- Series
- BLENDEXâ„¢ ROLLS
- Color
- Tan
- For Use On
- Stainless steel; Steel
Dimensions
- Overall Width
- 4"
Description
ABRASIVE SANDING ROLL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.