Shop WALTER
See all product information
Create Account
Sc-7 Carbide Burr 1/4 Shank Double Cut Dc
- Mfr # 01V073
- Zoro # G909993479
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Cutting Edge Type
Double Cut
Shape
Cylindrical round nose (SC)
Cutter Dia.
3/4 in
Overall Length
1"
Finish
Deburring of Ferrous Materials
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01V073
- Zoro #
- G909993479
- UPC #
- 662980285305
- Country of Origin
- China
- Cutting Edge Type
- Double Cut
- Shape
- Cylindrical round nose (SC)
- Finish
- Deburring of Ferrous Materials
- Application
- Deburring of Ferrous Materials
Dimensions
- Cutter Dia.
- 3/4 in
- Overall Length
- 1"
- Shank Dia.
- 1/4"
Description
These new carbide burrs are made from highest grade tungsten carbide and are manufactured with the highest degree of accuracy for perfect concentricity and balance. They offer fast material removal and longest life.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.