Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC End Mill, 1/4in.dia., 6 Flutes

  • Mfr # AH3021138-1/4

  • Zoro # G8799384


product price: $57.69
/ea

Key Features

Measurement System
Inch
Milling Diameter
1/4"
Overall Length
2 1/2 in
Number of Flutes
6
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH3021138-1/4
Zoro #
G8799384
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1/4"
Overall Length
2 1/2 in
Length of Cut
3/4 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Square
Finish
TAX
End Mill Cutting Type
Non-Center Cutting
Grade
High Performance
Item
Square End Mill
End Mill Material
Carbide
Single End/Double End
Single
End Mill Application
Finishing
Cutting Direction
Right Hand
Helix Angle
50 Degrees
Material Grade - Machining
High Performance
List Number
AH3021138
Max. Helix Angle
50 Degrees

Description

Square End Mill, 0.25 in Milling Dia., Inch, 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.