SC End Mill, 5/8in.dia., 6 Flutes
Mfr # AH3021138-5/8
Zoro # G8799445
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
5/8"
Overall Length
3 1/2 in
Number of Flutes
6
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH3021138-5/8
Zoro #
G8799445
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
5/8"
Overall Length
3 1/2 in
Length of Cut
1 1/4 in
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Details
Measurement System
Inch
Number of Flutes
6
End Mill Style
Square
Finish
TAX
End Mill Cutting Type
Non-Center Cutting
Grade
High Performance
End Mill Material
Carbide
Helix Angle
50 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Square End Mill
Material Grade - Machining
High Performance
List Number
AH3021138
Max. Helix Angle
50 Degrees
Description
Square End Mill, 0.625 in Milling Dia., Inch, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.