Screw Machine Drill Bit, 10.60 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish
Mfr # A1154TFT-10.6
Zoro # G4760712
product price: $77.49
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
10.60 mm
Overall Length
3 1/2 in
Flute Length
1 11/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1154TFT-10.6
Zoro #
G4760712
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
10.60 mm
Overall Length
3 1/2 in
Flute Length
1 11/16 in
Sizes Included
0.4170"
Depth:Dia. Ratio
3xD
Shank Dia.
13/32 in
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
A1154TFT
Grade
TFT
Standards
DIN 1897
Decimal Equivalent
0.4173
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Stainless Steel, Non-Ferrous
Drill Bit Point Type
Conventional
Description
Screw Machine Drill Bit, Drill Bit Size 10.60 mm, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4173
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.