Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 10.80 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-10.8

  • Zoro # G4789150


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.8 mm
Overall Length
95 mm
Flute Length
1 17/20 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-10.8
Zoro #
G4789150
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
10.8 mm
Overall Length
95 mm
Flute Length
1 17/20 in
Shank Dia.
10.8 mm
Depth:Dia. Ratio
3xD
Sizes Included
0.4250"
Drill Length Class
Screw-Machine Length
Drill Point Length
3.24 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
1 27/32 in
Shank Length
48 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
A1154TFT
Grade
TFT
Standards
DIN 1897
Decimal Equivalent
0.4252
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
VA Inox
Sheeter Drill
No
Secondary Material Application
Composite, Steel
Shank Type - Machining
Straight
Measurement System
Metric
Drill Bit Point Type
6 Facet Point
Primary Material Application ISO Code
M, N
Material Grade - Machining
TFT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
O, P

Description

Screw Machine Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4252

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.