Screw Machine Drill Bit, 10.80 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-10.8

  • Zoro # G4878927


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.8 mm
Overall Length
95 mm
Flute Length
1 17/20 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1149XPL-10.8
Zoro #
G4878927
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
10.8 mm
Overall Length
95 mm
Flute Length
1 17/20 in
Shank Dia.
10.8 mm
Depth:Dia. Ratio
3xD
Shank Length
48 mm
Maximum Drilling Depth
1 27/32 in
Drill Length Class
Screw-Machine Length
Drill Point Length
2.52 mm
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
List Number
A1149XPL
Flute Type
Parabolic
Decimal Equivalent
0.4252
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
O, S
Measurement System
Metric
Secondary Material Application
Composite, Nickel, Titanium
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel

Description

Screw Machine Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4252

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.