Zoro Homepage

Screw Machine Drill Bit, 1.10 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-1.1

  • Zoro # G4764197


product price: $6.69
/ea
Sold in multiples of 10 for $66.90

Key Features

Drill Bit Size
1.1 mm
Overall Length
28 mm
Flute Length
69/250 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-1.1
Zoro #
G4764197
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1.1 mm
Overall Length
28 mm
Flute Length
69/250 in
Depth:Dia. Ratio
3xD
Shank Dia.
1.1 mm
Drill Diameter Tolerance
H8
Shank Length
21 mm
Maximum Drilling Depth
17/64 in
Drill Point Length
0.256 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
A1148
Grade
General Purpose
Flute Type
Parabolic
Decimal Equivalent
0.0433
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Shank Type - Machining
Straight
Secondary Material Application ISO Code
O
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Composite
Sheeter Drill
No
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size 1.1 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0433

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.