Screw Machine Drill Bit, 11/16 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-11/16IN

  • Zoro # G4785090


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
11/16 in
Overall Length
123 mm
Flute Length
2 441/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-11/16IN
Zoro #
G4785090
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
11/16 in
Overall Length
123 mm
Flute Length
2 441/1000 in
Shank Dia.
17.46 mm
Depth:Dia. Ratio
3xD
Shank Length
61 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
4.07 mm
Maximum Drilling Depth
2 7/16 in
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
A1149XPL
Decimal Equivalent
0.6875
Grade
General Purpose
Flute Type
Parabolic
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Sheeter Drill
No
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel

Description

Screw Machine Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.