Screw Machine Drill Bit, 11.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-11.2

  • Zoro # G4796062


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
11.20 mm
Overall Length
3 23/32 in
Flute Length
1 27/32 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-11.2
Zoro #
G4796062
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
11.20 mm
Overall Length
3 23/32 in
Flute Length
1 27/32 in
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Shank Dia.
7/16 in
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.4409
Drill Bit Finish
AlCrN
List Number
A1149XPL
Application
For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
Grade
General Purpose
Shank Type
Straight
Point Type
Conventional Point
Coolant Through
No
Drill Bit Material
High Speed Steel
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
Drill Bit Point Type
Conventional Point

Description

Screw Machine Drill Bit, Drill Bit Size 11.20 mm, Drill Bit Point Angle 130 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4409

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.