Screw Machine Drill Bit, 11.80 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-11.8
Zoro # G8169323
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
11.8 mm
Overall Length
95 mm
Flute Length
65.9 mm
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-11.8
Zoro #
G8169323
UPC #
-
Country of Origin
Bulgaria
Dimensions
Drill Bit Size
11.8 mm
Overall Length
95 mm
Flute Length
65.9 mm
Depth:Dia. Ratio
3xD
Shank Dia.
11.8 mm
Details
Item
Screw Machine Drill Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
150 Degrees
Cutting Direction
Right Hand
Grade
A
Decimal Equivalent
0.4646
Drill Bit Grouping
Drill Bit
List Number
A1166
Measurement System
Metric
Primary Material Application
For Steel, Aluminum, High Temperature Alloys and Hard Materials
Coolant Fed
Non-Coolant Through
Description
Screw Machine Drill Bit, Drill Bit Size 11.8 mm, Drill Bit Point Angle 150 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4646
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.