Zoro Homepage

Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-12.7

  • Zoro # G4808367


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/2 in
Overall Length
102.00 mm
Flute Length
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-12.7
Zoro #
G4808367
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
1/2 in
Overall Length
102.00 mm
Flute Length
2 in
Sizes Included
0.1770"
Shank Dia.
12.70 mm
Depth:Dia. Ratio
3xD
Shank Length
51.00 mm
Maximum Drilling Depth
2 in
Drill Diameter Tolerance
H8
Drill Point Length
3.82 mm
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
A1154TFT
Decimal Equivalent
0.5000
Grade
TFT
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
VA Inox
Secondary Material Application ISO Code
O, P
Drill Bit Point Type
6 Facet Point
Primary Material Application ISO Code
M, N
Secondary Material Application
Composite, Steel
Shank Type - Machining
Straight
Sheeter Drill
No
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Description

Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.