Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #12 Size, 150 Degrees Point Angle, Carbide, Spiral Flute

  • Mfr # A1166-4.8

  • Zoro # G8432645


product price: $61.65
/ea

Key Features

Drill Bit Size
#12
Overall Length
62.00 mm
Flute Length
37.40 mm
Number of Flutes
3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166-4.8
Zoro #
G8432645
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
#12
Overall Length
62.00 mm
Flute Length
37.40 mm
Drill Bit Dimension Type
Wire
Shank Dia.
4.80 mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Maximum Drilling Depth
37.40 mm
Drill Length Class
Screw Machine Length
Drill Point Length
0.643 mm
Drill Diameter Tolerance
H7
Shank Length
27.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
150 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1890
Grade
A
Material
Carbide
Application
For Steel, Aluminum, High Temperature Alloys and Hard Materials
Coolant Through
No
Drill Bit Material
Carbide
Standards
TP-NORM 4
Flute Type
Spiral
Measurement System
Wire
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
Bohrs.-Standard
Material Grade - Machining
A
Drill Bit Point Type
Conventional Point
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1890

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.