Screw Machine Drill Bit, 12.80 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-12.8
Zoro # G4813483
product price: $65.25
/eaKey Features
Drill Bit Size
12.80 mm
Overall Length
4 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1148-12.8
Zoro #
G4813483
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
12.80 mm
Overall Length
4 in
Flute Length
2 in
Depth:Dia. Ratio
3xD
Shank Dia.
1/2 in
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
A1148
Decimal Equivalent
0.5039
Flute Type
Parabolic
Grade
General Purpose
Coolant Fed
Non-Coolant Through
Primary Material Application
For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel, Super Alloy
Shank Type - Machining
Straight
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Description
Screw Machine Drill Bit, Drill Bit Size 12.80 mm, Drill Bit Point Angle 130 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5039
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.