Screw Machine Drill Bit, 12.90 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-12.9
Zoro # G8275391
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
12.9 mm
Overall Length
102 mm
Flute Length
71.45 mm
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-12.9
Zoro #
G8275391
UPC #
-
Country of Origin
Bulgaria
Dimensions
Drill Bit Size
12.9 mm
Overall Length
102 mm
Flute Length
71.45 mm
Depth:Dia. Ratio
3xD
Shank Dia.
12.9 mm
Details
Item
Screw Machine Drill Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
150 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5079
Grade
A
Drill Bit Grouping
Drill Bit
List Number
A1166
Primary Material Application
For Steel, Aluminum, High Temperature Alloys and Hard Materials
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Description
Screw Machine Drill Bit, Drill Bit Size 12.9 mm, Drill Bit Point Angle 150 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5079
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.