Screw Machine Drill Bit, 13.00 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-13
Zoro # G8242017
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
13 mm
Overall Length
102 mm
Flute Length
71.5 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-13
Zoro #
G8242017
UPC #
-
Country of Origin
Bulgaria
Dimensions
Drill Bit Size
13 mm
Overall Length
102 mm
Flute Length
71.5 mm
Shank Dia.
13 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
71.50 mm
Shank Length
37 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
1.74 mm
Drill Diameter Tolerance
H7
Description
Screw Machine Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.