Screw Machine Drill Bit, 13.10 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish
Mfr # A1154TFT-13.1
Zoro # G4784792
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Flute Length
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1154TFT-13.1
Zoro #
G4784792
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
13.10 mm
Overall Length
4 in
Flute Length
2 in
Depth:Dia. Ratio
3xD
Sizes Included
0.5160"
Shank Dia.
33/64 in
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
A1154TFT
Flute Type
Spiral
Grade
TFT
Decimal Equivalent
0.5157
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Stainless Steel, Non-Ferrous
Drill Bit Point Type
Conventional
Description
Screw Machine Drill Bit, Drill Bit Size 13.10 mm, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5157
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.