Screw Machine Drill Bit, 13.30 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-13.3
Zoro # G4798880
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
13.3 mm
Overall Length
4 213/1000 in
Flute Length
2 63/500 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1149XPL-13.3
Zoro #
G4798880
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
13.3 mm
Overall Length
4 213/1000 in
Flute Length
2 63/500 in
Depth:Dia. Ratio
3xD
Shank Dia.
17/32 in
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
List Number
A1149XPL
Decimal Equivalent
0.5236
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Primary Material Application
For Drilling Cast Iron, Non Ferrous, Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Description
Screw Machine Drill Bit, Drill Bit Size 13.3 mm, Drill Bit Point Angle 130 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5236
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.