Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 13.40 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-13.4

  • Zoro # G4869249


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 3/16 in
Flute Length
2 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-13.4
Zoro #
G4869249
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
13.40 mm
Overall Length
4 3/16 in
Flute Length
2 1/8 in
Shank Dia.
33/64 in
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Sizes Included
0.5280"
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Material
High Speed Steel
Standards
DIN 1897
Application
Stainless Steel, Non-Ferrous
Shank Type
Straight
Coolant Through
No
List Number
A1154TFT
Flute Type
Spiral
Drill Bit Finish
TiNAl
Point Type
Conventional
Decimal Equivalent
0.5276
Grade
TFT
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Stainless Steel, Non-Ferrous
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional

Description

Screw Machine Drill Bit, Drill Bit Size 13.40 mm, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.