Screw Machine Drill Bit, 13.50 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-13.5

  • Zoro # G4791138


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13.5 mm
Overall Length
107 mm
Flute Length
2 63/500 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-13.5
Zoro #
G4791138
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
13.5 mm
Overall Length
107 mm
Flute Length
2 63/500 in
Shank Dia.
13.5 mm
Sizes Included
0.5310"
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 1/8 in
Drill Point Length
4.06 mm
Shank Length
53 mm
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Standards
DIN 1897
Grade
TFT
Flute Type
Spiral
List Number
A1154TFT
Decimal Equivalent
0.5315
Coolant Fed
Non-Coolant Through
Series
VA Inox
Shank Type - Machining
Straight
Secondary Material Application
Composite, Steel
Sheeter Drill
No
Drill Bit Point Type
6 Facet Point
Measurement System
Metric
Primary Material Application ISO Code
M, N
Secondary Material Application ISO Code
O, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Material Grade - Machining
TFT

Description

Screw Machine Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5315

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.