Screw Machine Drill Bit, 13/64 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-13/64IN

  • Zoro # G4872231


product price:  $24.89
/ea

Key Features

Drill Bit Size
13/64 in
Overall Length
62 mm
Flute Length
1 3/125 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1149XPL-13/64IN
Zoro #
G4872231
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
13/64 in
Overall Length
62 mm
Flute Length
1 3/125 in
Shank Dia.
5.16 mm
Depth:Dia. Ratio
3xD
Drill Point Length
1.20 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 1/64 in
Shank Length
36 mm
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.2031
Flute Type
Parabolic
List Number
A1149XPL
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.