Zoro Homepage

Screw Machine Drill Bit, 14.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-14

  • Zoro # G4756442


product price: $61.55
/ea

Key Features

Drill Bit Size
14 mm
Overall Length
107 mm
Flute Length
2 63/500 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-14
Zoro #
G4756442
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
14 mm
Overall Length
107 mm
Flute Length
2 63/500 in
Shank Dia.
14 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
2 1/8 in
Drill Diameter Tolerance
H8
Shank Length
53 mm
Drill Point Length
3.26 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
A1148
Flute Type
Parabolic
Decimal Equivalent
0.5512
Grade
General Purpose
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Secondary Material Application ISO Code
O
Primary Material Application
Aluminum
Secondary Material Application
Composite
Measurement System
Metric
Sheeter Drill
No
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
K, M, N, P, S

Description

Screw Machine Drill Bit, Drill Bit Size 14 mm, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5512

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.