Zoro Homepage
This item is Discontinued.
Walter Screw Machine Drill Bit, 14.60mm Size, 150 Degrees Point Angle, Carbide A1166-14.6

Screw Machine Drill Bit, 14.60mm Size, 150 Degrees Point Angle, Carbide (Discontinued)

  • Mfr # A1166-14.6
  • Zoro # G8435962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166-14.6
Zoro #
G8435962
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
14.60mm
Flute Length
77.30mm
Drill Bit Dimension Type
Metric
Shank Dia.
14.60mm
Overall Length
111.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Decimal Equivalent
0.5748
Item
Screw Machine Drill Bit
Drill Bit Point Angle
150 Degrees
Drill Bit Material
Carbide
Grade
A
Drill Bit Grouping
Drill Bit
Material
Carbide
Coolant Through
No
Application
For Steel, Aluminum, High Temperature Alloys and Hard Materials
Coolant Fed
Non-Coolant Through

Description

Screw Machine Drill Bit, Drill Bit Size 14.60mm, Drill Bit Point Angle 150 Degrees , Non-Coolant Through, Decimal Equivalent 0.5748

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.