Screw Machine Drill Bit, 15.10 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish
Mfr # A1154TFT-15.1
Zoro # G4795898
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 1/2 in
Flute Length
2 9/32 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1154TFT-15.1
Zoro #
G4795898
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
15.10 mm
Overall Length
4 1/2 in
Flute Length
2 9/32 in
Shank Dia.
19/32 in
Sizes Included
0.5940"
Depth:Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Standards
DIN 1897
Decimal Equivalent
0.5945
Flute Type
Spiral
List Number
A1154TFT
Grade
TFT
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Non-Ferrous
Shank Type - Machining
Straight
Measurement System
Metric
Drill Bit Point Type
Conventional
Description
Screw Machine Drill Bit, Drill Bit Size 15.10 mm, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5945
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.