Screw Machine Drill Bit, 15/64 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-15/64IN

  • Zoro # G4764879


product price: $13.09
/ea
Sold in multiples of 5 for $65.45

Key Features

Drill Bit Size
15/64 in
Overall Length
66 mm
Flute Length
28 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-15/64IN
Zoro #
G4764879
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
15/64 in
Overall Length
66 mm
Flute Length
28 mm
Depth:Dia. Ratio
3xD
Shank Dia.
15/64 in
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
1 3/32 in
Drill Point Length
1.39 mm
Shank Length
38 mm
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.2344
Flute Type
Parabolic
List Number
A1148
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Primary Material Application
Aluminum
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
K, M, N, P, S
Sheeter Drill
No
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2344

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.