Screw Machine Drill Bit, 1/8 in Size, 150 Degrees Point Angle, Carbide, Spiral Flute
Mfr # A1166-1/8IN
Zoro # G7801297
product price: $44.69
/eaKey Features
Drill Bit Size
1/8 in
Overall Length
49.00 mm
Flute Length
1 in
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-1/8IN
Zoro #
G7801297
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
1/8 in
Overall Length
49.00 mm
Flute Length
1 in
Depth:Dia. Ratio
3xD
Shank Dia.
3.18 mm
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
3xD
Maximum Drilling Depth
1 in
Drill Length Class
Screw Machine Length
Drill Point Length
0.425 mm
Shank Length
25.00 mm
Drill Diameter Tolerance
H7
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.