Screw Machine Drill Bit, 18.00 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish
Mfr # A1166-18
Zoro # G7885857
product price: $480.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
18 mm
Overall Length
123 mm
Flute Length
85 mm
Number of Flutes
3
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1166-18
Zoro #
G7885857
UPC #
-
Country of Origin
Bulgaria
Dimensions
Drill Bit Size
18 mm
Overall Length
123 mm
Flute Length
85 mm
Depth:Dia. Ratio
3xD
Shank Dia.
18 mm
Drill Diameter Tolerance
H7
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
85.00 mm
Drill Point Length
2.41 mm
Shank Length
47 mm
Description
Screw Machine Drill Bit, Drill Bit Size 18 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7087
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.