Zoro Homepage

Screw Machine Drill Bit, 18.50 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-18.5

  • Zoro # G4765201


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
18.5 mm
Overall Length
127 mm
Flute Length
64 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-18.5
Zoro #
G4765201
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
18.5 mm
Overall Length
127 mm
Flute Length
64 mm
Shank Dia.
18.5 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H8
Maximum Drilling Depth
2 33/64 in
Drill Length Class
Screw-Machine Length
Shank Length
63 mm
Drill Point Length
4.31 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
List Number
A1148
Decimal Equivalent
0.7283
Flute Type
Parabolic
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 18.5 mm, Drill Bit Point Angle 130 Degrees , Conical Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.