Zoro Homepage

Screw Machine Drill Bit, #19 Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-NO19

  • Zoro # G4807448


product price: $8.45
/ea
Sold in multiples of 5 for $42.25

Key Features

Drill Bit Size
#19
Overall Length
55 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-NO19
Zoro #
G4807448
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#19
Overall Length
55 mm
Flute Length
22 mm
Shank Dia.
4.22 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
55/64 in
Drill Point Length
0.983 mm
Drill Diameter Tolerance
H8
Drill Length Class
Screw-Machine Length
Shank Length
33 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Parabolic
Decimal Equivalent
0.1660
Grade
General Purpose
List Number
A1148
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Material Grade - Machining
General Purpose
Secondary Material Application ISO Code
K, M, N, P, S
Primary Material Application ISO Code
K, M, N, P, S
Measurement System
Wire
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Drill Bit Point Type
Conical Point
Shank Type - Machining
Straight
Sheeter Drill
No
Primary Material Application
Aluminum
Spiral Direction
Right Hand
Helix Angle - Maximum
40 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 130 Degrees , Conical Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.