Screw Machine Drill Bit, 20.00 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish
Mfr # A1148-20
Zoro # G4816581
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
20 mm
Overall Length
131 mm
Flute Length
66 mm
Number of Flutes
2
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1148-20
Zoro #
G4816581
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
20 mm
Overall Length
131 mm
Flute Length
66 mm
Depth:Dia. Ratio
3xD
Shank Dia.
20 mm
Shank Length
65 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
2 19/32 in
Drill Length Class
Screw-Machine Length
Drill Point Length
4.66 mm
Description
Screw Machine Drill Bit, Drill Bit Size 20 mm, Drill Bit Point Angle 130 Degrees , Conical Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7874
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.