Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 2.20 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-2.2

  • Zoro # G4769429


product price: $18.29
/ea
Sold in multiples of 5 for $91.45

Key Features

Drill Bit Size
2.2 mm
Overall Length
40 mm
Flute Length
64/125 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-2.2
Zoro #
G4769429
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
2.2 mm
Overall Length
40 mm
Flute Length
64/125 in
Sizes Included
0.0870"
Depth:Dia. Ratio
3xD
Shank Dia.
2.2 mm
Maximum Drilling Depth
1/2 in
Drill Length Class
Screw-Machine Length
Shank Length
27 mm
Drill Diameter Tolerance
H8
Drill Point Length
0.661 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
A1154TFT
Flute Type
Spiral
Decimal Equivalent
0.0866
Grade
TFT
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
VA Inox
Measurement System
Metric
Secondary Material Application ISO Code
O, P
Shank Type - Machining
Straight
Secondary Material Application
Composite, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Drill Bit Point Type
6 Facet Point
Sheeter Drill
No
Material Grade - Machining
TFT
Primary Material Application ISO Code
M, N

Description

Screw Machine Drill Bit, Drill Bit Size 2.2 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0866

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.