Zoro Homepage

Screw Machine Drill Bit, #25 Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-NO25

  • Zoro # G4796902


product price: $7.79
/ea
Sold in multiples of 5 for $38.95

Key Features

Overall Length
55 mm
Flute Length
22 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-NO25
Zoro #
G4796902
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#25
Overall Length
55 mm
Flute Length
22 mm
Depth:Dia. Ratio
3xD
Shank Dia.
3.8 mm
Maximum Drilling Depth
55/64 in
Shank Length
33 mm
Drill Point Length
0.885 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Flute Type
Parabolic
List Number
A1148
Decimal Equivalent
0.1495
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
K, M, N, P, S
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum
Measurement System
Wire
Helix Angle - Maximum
40 Degrees
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 130 Degrees , Conical Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1495

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.