Screw Machine Drill Bit, 2.50 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish
Mfr # A1149XPL-2.5
Zoro # G4766820
product price: $17.99
/eaSold in multiples of 5 for $89.95
Key Features
Drill Bit Size
2.5 mm
Overall Length
43 mm
Flute Length
551/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1149XPL-2.5
Zoro #
G4766820
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
2.5 mm
Overall Length
43 mm
Flute Length
551/1000 in
Depth:Dia. Ratio
3xD
Shank Dia.
2.5 mm
Drill Diameter Tolerance
H8
Drill Point Length
0.583 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
35/64 in
Shank Length
29 mm
Description
Screw Machine Drill Bit, Drill Bit Size 2.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0984
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.