Zoro Homepage

Screw Machine Drill Bit, 2.80 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-2.8

  • Zoro # G4831817


product price: $17.39
/ea
Sold in multiples of 5 for $86.95

Key Features

Drill Bit Size
2.8 mm
Overall Length
46 mm
Flute Length
5/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-2.8
Zoro #
G4831817
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
2.8 mm
Overall Length
46 mm
Flute Length
5/8 in
Shank Dia.
2.8 mm
Sizes Included
0.1100"
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
5/8 in
Shank Length
30 mm
Drill Diameter Tolerance
H8
Drill Length Class
Screw-Machine Length
Drill Point Length
0.841 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
List Number
A1154TFT
Standards
DIN 1897
Decimal Equivalent
0.1102
Grade
TFT
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
VA Inox
Secondary Material Application
Composite, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Measurement System
Metric
Material Grade - Machining
TFT
Sheeter Drill
No
Shank Type - Machining
Straight
Drill Bit Point Type
6 Facet Point
Secondary Material Application ISO Code
O, P
Primary Material Application ISO Code
M, N

Description

Screw Machine Drill Bit, Drill Bit Size 2.8 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.