Zoro Homepage

Screw Machine Drill Bit, 29/64 in Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-29/64IN

  • Zoro # G4794507


product price: $46.15
/ea

Key Features

Drill Bit Size
29/64 in
Overall Length
95 mm
Flute Length
47 mm
Number of Flutes
2
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-29/64IN
Zoro #
G4794507
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
29/64 in
Overall Length
95 mm
Flute Length
47 mm
Shank Dia.
29/64 in
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
1 27/32 in
Drill Diameter Tolerance
H8
Shank Length
48 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
2.68 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Parabolic
Decimal Equivalent
0.4531
List Number
A1148
Grade
General Purpose
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Helix Angle - Maximum
40 Degrees
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 130 Degrees , Conventional Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4531

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.