Zoro Homepage

Screw Machine Drill Bit, 3.00 mm Size, 150 Degrees Point Angle, Carbide, TiN Finish, Spiral Flute

  • Mfr # A1166TIN-3

  • Zoro # G8031222


product price: $58.29
/ea

Key Features

Drill Bit Size
3 mm
Overall Length
46 mm
Flute Length
23.5 mm
Number of Flutes
3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166TIN-3
Zoro #
G8031222
UPC #
-
Country of Origin
Bulgaria

Dimensions

Drill Bit Size
3 mm
Overall Length
46 mm
Flute Length
23.5 mm
Depth:Dia. Ratio
3xD
Shank Dia.
3 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
H7
Drill Point Length
0.402 mm
Shank Length
24 mm
Maximum Drilling Depth
23.50 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
TiN
Drill Bit Point Angle
150 Degrees
Cutting Direction
Right Hand
Grade
TIN
Decimal Equivalent
0.1181
Drill Bit Grouping
Drill Bit
List Number
A1166TIN
Standards
TP-NORM 4
Flute Type
Spiral
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Steel
Primary Material Application ISO Code
H, P
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Series
Bohrs.-Standard
Drill Bit Point Type
Conventional Point
Material Grade - Machining
TIN
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1181

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.