Screw Machine Drill Bit, 33/64 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-33/64IN

  • Zoro # G4846867


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
33/64 in
Overall Length
102 mm
Flute Length
2 1/125 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1149XPL-33/64IN
Zoro #
G4846867
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
33/64 in
Overall Length
102 mm
Flute Length
2 1/125 in
Shank Dia.
13.1 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
2 in
Drill Length Class
Screw-Machine Length
Shank Length
51 mm
Drill Point Length
3.05 mm
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.5156
Flute Type
Parabolic
List Number
A1149XPL
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose
Sheeter Drill
No
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point

Description

Screw Machine Drill Bit, Drill Bit Size 33/64 in, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5156

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.