Screw Machine Drill Bit, 3/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-3/4IN

  • Zoro # G4836443


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3/4 in
Overall Length
131 mm
Flute Length
2 299/500 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1149XPL-3/4IN
Zoro #
G4836443
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
3/4 in
Overall Length
131 mm
Flute Length
2 299/500 in
Shank Dia.
19.05 mm
Depth:Dia. Ratio
3xD
Shank Length
65 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 19/32 in
Drill Diameter Tolerance
H8
Drill Point Length
4.44 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Flute Type
Parabolic
Decimal Equivalent
0.7500
List Number
A1149XPL
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Bit Point Type
Conventional Point
Sheeter Drill
No
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Primary Material Application ISO Code
N

Description

Screw Machine Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.