Screw Machine Drill Bit, 35/64 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-35/64IN

  • Zoro # G4783313


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
35/64 in
Overall Length
107 mm
Flute Length
2 63/500 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-35/64IN
Zoro #
G4783313
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
35/64 in
Overall Length
107 mm
Flute Length
2 63/500 in
Shank Dia.
13.89 mm
Depth:Dia. Ratio
3xD
Drill Point Length
3.24 mm
Drill Diameter Tolerance
H8
Shank Length
53 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
2 1/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5469
Flute Type
Parabolic
Grade
General Purpose
List Number
A1149XPL
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Sheeter Drill
No
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel

Description

Screw Machine Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5469

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.