Zoro Homepage

Screw Machine Drill Bit, 3.60 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-3.6

  • Zoro # G4843443


product price: $21.49
/ea

Key Features

Drill Bit Size
3.6 mm
Overall Length
52 mm
Flute Length
787/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-3.6
Zoro #
G4843443
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
3.6 mm
Overall Length
52 mm
Flute Length
787/1000 in
Shank Dia.
3.6 mm
Sizes Included
0.1420"
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H8
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
25/32 in
Shank Length
32 mm
Drill Point Length
1.08 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Grade
TFT
Decimal Equivalent
0.1417
Standards
DIN 1897
Flute Type
Spiral
List Number
A1154TFT
Coolant Fed
Non-Coolant Through
Series
VA Inox
Drill Bit Point Type
6 Facet Point
Sheeter Drill
No
Secondary Material Application ISO Code
O, P
Secondary Material Application
Composite, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Primary Material Application ISO Code
M, N
Material Grade - Machining
TFT
Shank Type - Machining
Straight
Measurement System
Metric

Description

Screw Machine Drill Bit, Drill Bit Size 3.6 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1417

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.