Screw Machine Drill Bit, 3.80 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-3.8

  • Zoro # G4850802


product price: $21.29
/ea

Key Features

Overall Length
55 mm
Flute Length
433/500 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-3.8
Zoro #
G4850802
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
3.8 mm
Overall Length
55 mm
Flute Length
433/500 in
Depth:Dia. Ratio
3xD
Shank Dia.
3.8 mm
Shank Length
33 mm
Drill Diameter Tolerance
H8
Drill Point Length
0.886 mm
Maximum Drilling Depth
55/64 in
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Parabolic
Decimal Equivalent
0.1496
Grade
General Purpose
List Number
A1149XPL
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Sheeter Drill
No
Primary Material Application ISO Code
K, M, N, P
Drill Bit Point Type
Conventional Point
Secondary Material Application ISO Code
O, S
Material Grade - Machining
General Purpose
Secondary Material Application
Composite, Nickel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size 3.8 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1496

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.