Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3.90 mm Size, 150 Degrees Point Angle, Carbide, Bright (Uncoated) Finish

  • Mfr # A1166-3.9

  • Zoro # G7925443


product price: $53.65
/ea

Key Features

Drill Bit Size
3.9 mm
Overall Length
55 mm
Flute Length
31.95 mm
Number of Flutes
3
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1166-3.9
Zoro #
G7925443
UPC #
-
Country of Origin
Bulgaria

Dimensions

Drill Bit Size
3.9 mm
Overall Length
55 mm
Flute Length
31.95 mm
Shank Dia.
3.9 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
31.95 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
0.523 mm
Drill Diameter Tolerance
H7
Shank Length
25 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
150 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
A
Decimal Equivalent
0.1535
List Number
A1166
Standards
TP-NORM 4
Flute Type
Spiral
Primary Material Application ISO Code
H, N, P
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
Bohrs.-Standard
Material Grade - Machining
A
Sheeter Drill
No
Drill Bit Point Type
Conventional Point

Description

Screw Machine Drill Bit, Drill Bit Size 3.9 mm, Drill Bit Point Angle 150 Degrees , Conventional Point, Carbide, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products