Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #40 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-NO40

  • Zoro # G4794190


product price: $21.59
/ea
Sold in multiples of 5 for $107.95

Key Features

Drill Bit Size
#40
Overall Length
43 mm
Flute Length
551/1000 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-NO40
Zoro #
G4794190
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#40
Overall Length
43 mm
Flute Length
551/1000 in
Depth:Dia. Ratio
3xD
Shank Dia.
2.49 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
0.58 mm
Shank Length
29 mm
Maximum Drilling Depth
35/64 in
Drill Diameter Tolerance
H8

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.0980
Flute Type
Parabolic
List Number
A1149XPL
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Drill Bit Point Type
Conventional Point
Secondary Material Application
Composite, Nickel, Titanium
Material Grade - Machining
General Purpose
Sheeter Drill
No
Measurement System
Wire
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
O, S
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P

Description

Screw Machine Drill Bit, Drill Bit Size #40, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.