Zoro Homepage

Screw Machine Drill Bit, 4.50 mm Size, 118 Degrees Point Angle, High Speed Steel, TiNAl Finish

  • Mfr # A1154TFT-4.5

  • Zoro # G4819110


product price: $23.19
/ea

Key Features

Drill Bit Size
4.5 mm
Overall Length
58 mm
Flute Length
189/200 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1154TFT-4.5
Zoro #
G4819110
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
4.5 mm
Overall Length
58 mm
Flute Length
189/200 in
Depth:Dia. Ratio
3xD
Shank Dia.
4.5 mm
Sizes Included
0.1770"
Drill Diameter Tolerance
H8
Shank Length
34 mm
Drill Point Length
1.35 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
15/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiNAl
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Standards
DIN 1897
Decimal Equivalent
0.1772
List Number
A1154TFT
Flute Type
Spiral
Grade
TFT
Coolant Fed
Non-Coolant Through
Series
VA Inox
Secondary Material Application
Composite, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
O, P
Material Grade - Machining
TFT
Measurement System
Metric
Drill Bit Point Type
6 Facet Point
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, N
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1772

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.