Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #48 Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish

  • Mfr # A1149XPL-NO48

  • Zoro # G4827291


product price: $18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

Drill Bit Size
#48
Overall Length
38 mm
Flute Length
59/125 in
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1149XPL-NO48
Zoro #
G4827291
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#48
Overall Length
38 mm
Flute Length
59/125 in
Shank Dia.
1.93 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
H8
Shank Length
26 mm
Maximum Drilling Depth
15/32 in
Drill Length Class
Screw-Machine Length
Drill Point Length
0.45 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
AlCrN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
List Number
A1149XPL
Decimal Equivalent
0.0760
Flute Type
Parabolic
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Material Grade - Machining
General Purpose
Sheeter Drill
No
Secondary Material Application ISO Code
O, S
Drill Bit Point Type
Conventional Point
Measurement System
Wire
Secondary Material Application
Composite, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight

Description

Screw Machine Drill Bit, Drill Bit Size #48, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, AlCrN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0760

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.