Zoro Homepage

Screw Machine Drill Bit, #51 Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish

  • Mfr # A1148-NO51

  • Zoro # G4806300


product price: $6.45
/ea
Sold in multiples of 10 for $64.50

Key Features

Overall Length
36 mm
Flute Length
11 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1148-NO51
Zoro #
G4806300
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Size
#51
Overall Length
36 mm
Flute Length
11 mm
Shank Dia.
1.7 mm
Depth:Dia. Ratio
3xD
Shank Length
25 mm
Drill Length Class
Screw-Machine Length
Drill Point Length
0.397 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
27/64 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0670
Grade
General Purpose
Flute Type
Parabolic
List Number
A1148
Standards
DIN 1897
Coolant Fed
Non-Coolant Through
Series
UFL
Drill Bit Point Type
Conventional Point
Measurement System
Wire
Shank Type - Machining
Straight
Sheeter Drill
No
Primary Material Application
Aluminum
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Titanium
Helix Angle - Maximum
40 Degrees
Secondary Material Application ISO Code
K, M, N, P, S

Description

Screw Machine Drill Bit, Drill Bit Size #51, Drill Bit Point Angle 130 Degrees , Conventional Point, Cobalt, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0670

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.